Shaft seal (W C NBR 70 BLACK FSGS)
Inner diameter | 260 mm |
---|---|
Outer diameter | 290 mm |
Width | 16 mm |
Inner diameter | 260 mm |
---|---|
Outer diameter | 290 mm |
Width | 16 mm |
Material | NBR |
Execution | External double metal frame gasket with spring |
Usually arrives within 14 working days