SIMRIT 40421890 FREUDENBERG SEAL


Compact Seal Set

References
freudenberg sealing technologies:40421890
rubix:252A5739
brand logo
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter48 mm
Width6 mm
See all Specifications

Product details : SIMRIT 40421890 FREUDENBERG SEAL


Merkel compact seal with asymmetrical profile. Single-acting rod seal for standardised housings, amongst others, according to ISO 5597. The decisive factor for the function of the seal is the largest gap dimension occurring during operation on the non-pressurised side of the seal. The admissible gap width, tolerances, guide play and deflec-tion of the guide under load are to be taken into account when designing D2.

Strengths

•Very good static and dynamic tightness
Compact compression, higher surface roughness in the groove base is permitted
Designed for radially restricted housings

Applications

Earth Moving Equipment;Industrial Vehicles;Loading Platforms;Agricultural Machinery;Cranes;Injection Moulding Machines;Telescopic Cylinders;Steering Cylinders

Technical specifications


Attributes
Inner diameter40 mm
Outer diameter48 mm
Width6 mm
MaterialAU
ExecutionNot applicable
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days