SIMRIT BAUM6X7 900X 1200X 120 902 BAUM6X7 90


Shaft seal BA

References
freudenberg sealing technologies:BAF UD4 X7 90 X 120 X 12 X 9,50 72 NBR 902
rubix:262A2662
manufacturer :40412423
brand logo
brand logo
Technical specifications
Inner diameter90 mm
Outer diameter120 mm
Width12 mm
See all Specifications

Product details : SIMRIT BAUM6X7 900X 1200X 120 902 BAUM6X7 90


Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.

Technical specifications


Attributes
Inner diameter90 mm
Outer diameter120 mm
Width12 mm
Materialnbr
Executiongasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
£ 24.97 excl. VAT
/ Each
£ 29.96 incl. VAT
  • Usually arrives within 14 working days