DICHTOMATK FULLYMETENCL OILSEAL 118,00X150,00X12,00 WCS NBR
Shaft seal (W C S NBR 70 BLACK FSGS)
See technical informationReferences
Dichtomatik:67048770
Rubix:167A6106
Manufacturer :67048770

Product details : DICHTOMATK FULLYMETENCL OILSEAL 118,00X150,00X12,00 WCS NBR
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 182 g |
|---|---|
| Inner diameter | 118 mm |
| Outer diameter | 150 mm |
| Width | 12 mm |
| Material | nbr |
| Execution | double metal armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 82.83 excl. VAT
/ 10 pieces
£ 99.39 incl. VAT
- Usually arrives within 14 working days
