References
Freudenberg Sealing Technologies:40413442
Rubix:389A1222
Manufacturer :40413442

Documents
Product details : SIMRIT 40413442 BAU7 175.0X 200.0X 15.0 902
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Inner diameter | 175 mm |
|---|---|
| Outer diameter | 200 mm |
| Width | 15 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 58.45 excl. VAT
/ Each
£ 70.14 incl. VAT
- Usually arrives within 14 working days
