References
Dichtomatik:49383766
Rubix:169A5114
Manufacturer :49383766

Product details : DICHTOMATK SEAL TO DIN3760 R23 032,00X042,00X07,00 WAS NBR
Radial shaft seals are ready-to-install sealing elements with radial sealing lip for sealing shafts and axles. The seal consists of a rubber cuff, a metal reinforcing ring and a ring-shaped clamping spring.
Strengths
Good chemical resistance to many mineral oils and greases.
Applications
Sealing of rotating machine components such as shafts, hubs and axles.
Technical specifications
Attributes
| Inner diameter | 32 mm |
|---|---|
| Outer diameter | 42 mm |
| Width | 7 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 0.73 excl. VAT
/ Each
£ 0.88 incl. VAT
- Usually arrives within 14 working days
