References
Dichtomatik:67204981
Rubix:167A6305
Manufacturer :67204981

Product details : NBR12X22X4A METRIC ROTARY SHAFT SEAL NITRILE A (R21)
Radial shaft seals are sealing elements with radially arranged lip seals made of rubber collars. They are used to seal axles and shafts and must safely withstand high loads. These sealing elements are used in the steel industry, for example, and wherever high requirements are placed on seal tightness and reliability.
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 22 mm |
| Width | 4 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 0.55 excl. VAT
/ Each
£ 0.66 incl. VAT
- Usually arrives within 14 working days
