DICHTOMATK SEAL TO DIN3760 R21 058,00X072,00X08,00 WA NBR


SEALING RING NBR SHAPE A

References
dichtomatik:185470
rubix:168A3539
brand logo
brand logo
Technical specifications
Inner diameter58 mm
Outer diameter72 mm
Width8 mm
See all Specifications

Product details : DICHTOMATK SEAL TO DIN3760 R21 058,00X072,00X08,00 WA NBR


Radial shaft sealing ring in standard design to DIN 3760 with elastomer jacket, metal cage and spring-loaded sealing lip. Pressure (MPa/bar): ≤ 0.05/0.5. Temperatures: -40 to +100°C. Material: NBR.

Technical specifications


Attributes
Inner diameter58 mm
Outer diameter72 mm
Width8 mm
Materialnbr
Executiongasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
£ 5.36 excl. VAT
/ Each
£ 6.43 incl. VAT
  • Usually arrives within 14 working days