Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
SKF G8X12X3 NEEDLE BEARING SEAL
SKF G8X12X3 NEEDLE BEARING SEAL
Sealing Ring SFK
References
skf:
G 8X12X3
rubix:
80377297
manufacturer :
6597
ean:
7316570967012
Technical specifications
Inner diameter
8
mm
Outer diameter
12
mm
Width
3
mm
See all Specifications
Product details
Technical specifications
Product details : SKF G8X12X3 NEEDLE BEARING SEAL
Radial shaft sealing ring
Technical specifications
Attributes
Logistics dimensions (L x W x H)
3
x
12
x
12
mm
Logistic Weight
0,4
g
Inner diameter
8
mm
Outer diameter
12
mm
Width
3
mm
Material
NBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.60
excl. VAT
/
Each
£
6.72
incl. VAT
In stock: Next day delivery
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
NBR90X110X13A METRIC ROTARY SHAFT SEAL NITRILE A (R21)
FPM40X80X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM95X110X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM42X55X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
SIMRIT 40413812 FREUDENBERG SEAL
SKF CR 28X40X7 HMS5 RG
SKF CR 100X130X12 HMS5 RG
DICHTOMATK SEAL TO DIN3760 R23 060,00X078,00X09,00 WAS NBR
FPM104X125X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
DICHTOMATK SEAL TO DIN3760 R23 042,00X052,00X08,00 WAS NBR
DICHTOMATK 67034921 FREUDENBERG SEAL
DICHTOMATK 49471163 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R26 025,00X032,00X04,00 WAO NBR
NBR40X55X7A METRIC ROTARY SHAFT SEAL NITRILE A (R21)
DICHTOMATK 49404496 FREUDENBERG SEAL