References
TTO:NBR120X150X12AS
Rubix:45037435

Product details : TTO SEAL TO DIN3760 R23 NBR120X150X12AS
Shaft sealing joints from Tai Tsuang Oil Seal Industry Co., Ltd. Nitrile Rubber (NBR) Oil Seals or Rotary Shaft Seals are designed to provide a barrier to retain lubricant and to keep out contamination. They are available in metric and imperial sizes with a variety of sealing lip arrangements.
Technical specifications
Attributes
| Inner diameter | 120 mm |
|---|---|
| Outer diameter | 150 mm |
| Width | 12 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 15.88 excl. VAT
/ Each
£ 19.06 incl. VAT
- Usually arrives within 14 working days
