References
Freudenberg Sealing Technologies:40412187
Rubix:262A2745
Manufacturer :40412187

Documents
Product details : SIMRIT BAFUD3X7 450X 620X 100 902 BAFUD3X7 45
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 10 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 13.52 excl. VAT
/ Each
£ 16.22 incl. VAT
- Usually arrives within 14 working days
