DICHTOMATK OIL SEAL R1 230,00X270,00X16,00 WC NBR
Shaft seal (W C NBR 70 BLACK FSGS)
See technical informationReferences
Dichtomatik:67069544
Rubix:167A5916
Manufacturer :67069544

Product details : DICHTOMATK OIL SEAL R1 230,00X270,00X16,00 WC NBR
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 466 g |
|---|---|
| Inner diameter | 230 mm |
| Outer diameter | 270 mm |
| Width | 16 mm |
| Material | nbr |
| Execution | external double metal frame gasket with spring |
Show UNSPSC/ECL@SS
£ 40.81 excl. VAT
/ Each
£ 48.98 incl. VAT
- Usually arrives within 14 working days
