FPM40X62X7AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
Shaft seal (W A S FKM 80 BROWN TLVU FNGS)
See technical informationReferences
Dichtomatik:W 40,00 62,00 7,00 A S FKM 80 TLVU FNGS
Rubix:167A6795
Manufacturer :20775

Product details : FPM40X62X7AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 27 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 62 mm |
| Width | 7 mm |
| Material | fkm/fpm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 22.73 excl. VAT
/ Each
£ 27.28 incl. VAT
- Usually arrives within 14 working days
