Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
SKF G 40X47X4 RADIAL SHAFT SEAL
SKF G 40X47X4 RADIAL SHAFT SEAL
Sealing Ring SFK
References
skf:
G 40X47X4
rubix:
266A6231
manufacturer :
6578
ean:
7316571135915
Technical specifications
Inner diameter
40
mm
Outer diameter
47
mm
Width
4
mm
See all Specifications
Product details
Technical specifications
Product details : SKF G 40X47X4 RADIAL SHAFT SEAL
Radial shaft sealing ring
Technical specifications
Attributes
Logistics dimensions (L x W x H)
4
x
47
x
47
mm
Logistic Weight
4
g
Inner diameter
40
mm
Outer diameter
47
mm
Width
4
mm
Material
NBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.09
excl. VAT
/
Each
£
6.11
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
DICHTOMATK SEAL TO DIN3760 R23 250,00X280,00X15,00 WAS NBR
DICHTOMATK SEAL TO DIN3760 R21 130,00X160,00X15,00 WA NBR
FPM50X80X10AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
OIL SEALS METRIC NBR48X62X8A
DICHTOMATK 49472033 FREUDENBERG SEAL
NBR250X280X16C METRIC ROTARY SHAFT SEAL NITRILE C (R1)
FPM35X62X10AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
SKF 49301 RADIAL SHAFT SEAL
SIMRIT ART.405454 ROTARY SE 40412772
DICHTOMATK 49436755 FREUDENBERG SEAL
SKF 115X140X12CRW1V SEAL TO DIN 3760 R4
TTO NBR40X62X7A:TTO SEAL TO DIN3760 R21
DICHTOMATK SEAL TO DIN3760 R23 NBR38X54X10AS
SEAL TO DIN3760 R21 NBR36X50X10A:DIC
DICHTOMATK SEAL TO DIN 3760 R21 032,00X056,00X10,00 WA NBR