References
SKF:100X120X12 CRW1 R
Rubix:129A5789
Manufacturer :523387
EAN:0085311034029

Product details : SKF WAVEY LIP SEAL CR NBR100X120X12CRW1
shaft seal SKF
Technical specifications
Attributes
| Logistic Weight | 66,2 g |
|---|---|
| Inner diameter | 100 mm |
| Outer diameter | 120 mm |
| Width | 12 mm |
| Material | nbr |
| Execution | outer metal-armature seal with spring |
Show UNSPSC/ECL@SS
£ 29.10 excl. VAT
/ Each
£ 34.92 incl. VAT
- Usually arrives within 14 working days
