SIMRIT 40412742 FREUDENBERG SEAL


Shaft seal BA

References
freudenberg sealing technologies:BAUM5X7 75 X 95 X 10 X 0 75 FKM 585
rubix:251A8649
manufacturer :40412742
brand logo
brand logo
Technical specifications
Inner diameter75 mm
Outer diameter95 mm
Width10 mm
See all Specifications

Product details : SIMRIT 40412742 FREUDENBERG SEAL


Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.

Technical specifications


Attributes
Inner diameter75 mm
Outer diameter95 mm
Width10 mm
MaterialFKM
ExecutionGasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days