References
SKF:75X90X8 CRW1 R
Rubix:233A7417
Manufacturer :505684
EAN:0085311029636

Product details : SKF 75X90X8CRW1R OIL SEAL
SKF shaft seal
Technical specifications
Attributes
| Logistic Weight | 34,4 g |
|---|---|
| Inner diameter | 75 mm |
| Outer diameter | 90 mm |
| Width | 8 mm |
| Material | nbr |
| Execution | outer metal-armature seal with spring |
Show UNSPSC/ECL@SS
£ 11.16 excl. VAT
/ Each
£ 13.39 incl. VAT
- Delivery usually within ( 3 ) days
