SIMRIT 40413119 FREUDENBERG SEAL


Shaft seal BA

References
freudenberg sealing technologies:BAU3SLX2 45 X 85 X 10 X 7 72 NBR 902
rubix:251A8844
manufacturer :40413119
brand logo
brand logo
Technical specifications
Inner diameter45 mm
Outer diameter85 mm
Width10 mm
See all Specifications

Product details : SIMRIT 40413119 FREUDENBERG SEAL


Shaft seal from Freudenberg, with (SL) or without additional dust lip.
Shaft seal, material 72 NBR 902

Technical specifications


Attributes
Inner diameter45 mm
Outer diameter85 mm
Width10 mm
Materialnbr
Executionrecessed metal-armature seal with spring and dust lip
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days