Shaft SEALING RING CRWHA1
Inner diameter | 114.3 mm |
---|---|
Outer diameter | 139.73 mm |
Width | 11.13 mm |
Logistic Weight | 129,2 g |
---|---|
Inner diameter | 114.3 mm |
Outer diameter | 139.73 mm |
Width | 11.13 mm |
Material | NBR |
Execution | Double metal armature seal with spring and dust lip |
Usually arrives within 14 working days