Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM42X60X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM42X60X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 42 x 60 x 10 A FKM 80 TLVU FNGS
rubix:
167A8323
manufacturer :
44553
Technical specifications
Inner diameter
42
mm
Outer diameter
60
mm
Width
10
mm
See all Specifications
Product details
Technical specifications
Product details : FPM42X60X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
30
g
Inner diameter
42
mm
Outer diameter
60
mm
Width
10
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.81
excl. VAT
/
Each
£
8.17
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
DICHTOMATK SEAL TO DIN 3760 R21 020,00X033,00X09,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R23 120,00X145,00X12,00 WAS NBR
FPM30X47X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
SIMRIT 40413628 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R23 085,00X100,00X12,00 WAS NBR
SEAL TO DIN3760 R23 NBR6 2X85X12AS:DIC
FPM100X120X12A METRIC ROTARY SHAFT SEAL VITON A (R21)
DICHTOMATK SEAL TO DIN 3760 R21 030,00X047,00X05,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R21 048,00X072,00X10,00 WA NBR
NBR25X40X8AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
SKF 24899 RADIAL SHAFT SEALS
SIMRIT 40413774 BAB3 SL05 45.0X 65.0X 7.0 595
DICHTOMATK 49475377 FREUDENBERG SEAL
SEAL TO DIN3760 R21 85X110X10 BAU6
SKF 14855 WAVE SEAL CRW1R