Shaft SEALING RING HM14
Inner diameter | 50.8 mm |
---|---|
Outer diameter | 60.22 mm |
Width | 6.35 mm |
Logistic Weight | 11,3 g |
---|---|
Inner diameter | 50.8 mm |
Outer diameter | 60.22 mm |
Width | 6.35 mm |
Material | NBR |
Execution | Outer metal-armature gasket without spring |
Usually arrives within 14 working days