References
Freudenberg Sealing Technologies:40412415
Rubix:251A8490
Manufacturer :40412415

Documents
Product details : SIMRIT 40412415 FREUDENBERG SEAL
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 8 mm |
| Material | nbr |
| Execution | outer metal-armature seal with spring |
Show UNSPSC/ECL@SS
£ 20.37 excl. VAT
/ Each
£ 24.44 incl. VAT
- Usually arrives within 14 working days
