References
SKF:65X85X10 HMSA10 RG
Rubix:227A5888
Manufacturer :506514
EAN:7316572035184

Product details : SKF 65X85X10HMSA10RG ROTARY SHAFT SEAL NITRILE
Oil seal SKF
Technical specifications
Attributes
| Logistic Weight | 38,1 g |
|---|---|
| Inner diameter | 65 mm |
| Outer diameter | 85 mm |
| Width | 10 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 2.46 excl. VAT
/ Each
£ 2.95 incl. VAT
- Usually arrives within 14 working days
