References
SKF:105X130X12 HMSA10 V
Rubix:247A2968
Manufacturer :523097
EAN:7316572278529

Product details : SKF 105X130X12 HMSA10V ROTARY SHAFT SEAL 1
SKF shaft seal
Technical specifications
Attributes
| Logistic Weight | 101,5 g |
|---|---|
| Inner diameter | 105 mm |
| Outer diameter | 130 mm |
| Width | 12 mm |
| Material | fkm/fpm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 24.32 excl. VAT
/ Each
£ 29.18 incl. VAT
- Delivery usually within ( 3 ) days
