Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM75X100X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM75X100X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 75 x 100 x 10 A FKM 80 TLVU FNGS
rubix:
168A0003
manufacturer :
20425
Technical specifications
Inner diameter
75
mm
Outer diameter
100
mm
Width
10
mm
See all Specifications
Product details
Technical specifications
Product details : FPM75X100X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
63
g
Inner diameter
75
mm
Outer diameter
100
mm
Width
10
mm
Material
FEPM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.39
excl. VAT
/
Each
£
41.27
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
SKF 46200 RADIAL SHAFT SEAL
SIMRIT 40412681 FREUDENBERG SEAL
FPM130X170X12A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM40X68X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
DICHTOMATK SEAL TO DIN3760 R21 145,00X180,00X13,00 WA NBR
SIMRIT 40412527 BAU5X2 68X90X10 SEAL
NBR20X32X7AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
SIMRIT 40413790 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R21 014,00X030,00X07,00 WA NBR
SIMRIT 40413747 FREUDENBERG SEAL
SIMRIT 40413599 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN 3760 R21 040,00X068,00X08,00 WA NBR
SIMRIT BAUM6SL-115X140X12AS FREUDENBERG SEAL
DICHTOMATK 028,57X050,80X09,52 WA NBR 185941 OIL SEAL 28,57X50,8X9,52
SIMRIT 40412764 FREUDENBERG SEAL