SIMRIT 40411337 SEAL


Simmerring BA

References
freudenberg sealing technologies:BA U4 48 X 65 X 10 X 8 72 NBR 902
rubix:233A2515
manufacturer :40411337
brand logo
brand logo
Technical specifications
Inner diameter48 mm
Outer diameter65 mm
Width10 mm
See all Specifications

Product details : SIMRIT 40411337 SEAL


Simmerring from Freudenberg, with (SL) or without additional dust lip.
Oil seal, material 72 NBR 902

Strengths

The oil seal from Freudenberg offers protection against moderate to medium levels of dirt from the outside. Even with increased roughness of the bore, it reliably seals housing bores. Sealing of low-viscosity and gaseous media is also possible thanks to the thermal expansion and the split housing.

Applications

The radial shaft seal offers a wide range of applications in all industrial sectors. It can be used for axles with moderate dirt impact, power tools and industrial gearboxes.

Technical specifications


Attributes
Inner diameter48 mm
Outer diameter65 mm
Width10 mm
Materialnbr
Executiongasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days