References
SKF:125X150X12 HMSA10 RG
Rubix:257A3030
Manufacturer :521812
EAN:7316572553503

Product details : SKF 125X150X12HMSA10RG 125X150X12HMSA10RG
SKF shaft seal
Technical specifications
Attributes
| Logistic Weight | 101,9 g |
|---|---|
| Inner diameter | 125 mm |
| Outer diameter | 150 mm |
| Width | 12 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 7.55 excl. VAT
/ Each
£ 9.06 incl. VAT
- Delivery usually within ( 3 ) days
