Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM60X75X8A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM60X75X8A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 60 x 75 x 8 A FKM 80 TLVU FNGS
rubix:
167A9862
manufacturer :
20400
Technical specifications
Inner diameter
60
mm
Outer diameter
75
mm
Width
8
mm
See all Specifications
Product details
Technical specifications
Product details : FPM60X75X8A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
31
g
Inner diameter
60
mm
Outer diameter
75
mm
Width
8
mm
Material
FEPM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.30
excl. VAT
/
Each
£
29.16
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
DICHTOMATK 49435870 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN 3760 R21 052,00X080,00X10,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R23 040,00X090,00X12,00 WAS NBR
SIMRIT 40412510 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R23 060,00X110,00X10,00 WAS NBR
ACTION SEAL TO DIN3760 R21 NBR45032550A
DICHTOMATK 67034921 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R4 070,00X090,00X12,00 WB NBR
SIMRIT 40411465 FREUDENBERG SEAL
FPM125X150X12A METRIC ROTARY SHAFT SEAL VITON A (R21)
DICHTOMATK 67039657 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R23 030,00X045,00X10,00 WAS NBR
SKF WAVESEAL CRWH1 CR70016
DICHTOMATK SEAL TO DIN3760 R1 340,00X380,00X20,00 WC NBR
SKF 15542 WAVESEAL CRW1R