References
SKF:125X150X12 HMSA10 V
Rubix:269A5139
Manufacturer :521811
EAN:7316572547502

Product details : SKF 125X150X12HMSA10V ROTARY SEAL
shaft seal SKF
Technical specifications
Attributes
| Logistic Weight | 115,5 g |
|---|---|
| Inner diameter | 125 mm |
| Outer diameter | 150 mm |
| Width | 12 mm |
| Material | fkm/fpm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 28.59 excl. VAT
/ Each
£ 34.31 incl. VAT
- Delivery usually within ( 3 ) days
