References
Freudenberg Sealing Technologies:40413580
Rubix:262A2601
Manufacturer :40413580

Documents
Product details : SIMRIT BAUM4SLX7 450X 600X 80 902 BAUM4SLX7 45
Simmerring from Freudenberg, with (SL) or without additional dust lip.
Shaft seal
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 60 mm |
| Width | 8 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 13.45 excl. VAT
/ Each
£ 16.14 incl. VAT
- Usually arrives within 14 working days
