Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM25X42X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM25X42X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 25 x 42 x 7 A FKM 80 TLVU FNGS
rubix:
167A8543
manufacturer :
20463
Technical specifications
Inner diameter
25
mm
Outer diameter
42
mm
Width
7
mm
See all Specifications
Product details
Technical specifications
Product details : FPM25X42X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
13
g
Inner diameter
25
mm
Outer diameter
42
mm
Width
7
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
95.06
excl. VAT
/ 10
pieces
£
114.07
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
DICHTOMATK 34912 VITON V-RING VRING45SVITON
DICHTOMATK WAS 400X 850X 100 NB7034 WAS 40
NBR20X38X7AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
SKF CR 48X62X8 HMS5 RG
FPM130X150X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
DICHTOMATK SEAL TO DIN3760 R21 042,00X062,00X07,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R23 018,00X032,00X07,00 WAS NBR
NBR25X40X7AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
DICHTOMATK SEAL TO DIN 3760 R21 NBR12X35X10A
FPM30X52X7AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
30X42X7 CRW1 R WAVESEAL
DICHTOMATK SEAL TO DIN 3760 R21 035,00X047,00X06,00 WA NBR
DICHTOMATK SEAL TO DIN 3760 R21 060,00X072,00X08,00 WA NBR
OIL SEAL 60X72X8
DICHTOMATK VITON V-RING VRING75AVITON