References
SKF:20X35X7 HMSA10 RG
Rubix:241A0497
Manufacturer :517678
EAN:7316572031988

Product details : SKF 20X35X7HMSA10RG NBR 20 X 35 X 7A SEAL
Oil seal SKF
Technical specifications
Attributes
| Logistic Weight | 8,9 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 35 mm |
| Width | 7 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 1.03 excl. VAT
/ Each
£ 1.24 incl. VAT
- Delivery usually within ( 3 ) days
