DICHTOMATK 67043083 ROTARY SHAFT SEAL WITH SPRING
Shaft seal (W C NBR 70 BLACK FSGS)
See technical informationReferences
Freudenberg Sealing Technologies:67043083
Rubix:305A7529
Manufacturer :67043083


Technical specifications
| Inner diameter | 127 mm |
|---|---|
| Outer diameter | 158.75 mm |
| Width | 14.28 mm |
Product details : DICHTOMATK 67043083 ROTARY SHAFT SEAL WITH SPRING
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 182 g |
|---|---|
| Inner diameter | 127 mm |
| Outer diameter | 158.75 mm |
| Width | 14.28 mm |
| Material | nbr |
| Execution | external double metal frame gasket with spring |
Show UNSPSC/ECL@SS
£ 8.18 excl. VAT
/ Each
£ 9.81 incl. VAT
- Usually arrives within 14 working days