NBR140X180X12A METRIC ROTARY SHAFT SEAL NITRILE A (R21)
WA Radial Shaft Seal
See technical informationReferences
Dichtomatik:49494515
Rubix:167A3163
Manufacturer :49494515

Product details : NBR140X180X12A METRIC ROTARY SHAFT SEAL NITRILE A (R21)
Radial shaft seals are sealing elements with radially arranged lip seals made of rubber collars. They are used to seal axles and shafts and must safely withstand high loads. These sealing elements are used in the steel industry, for example, and wherever high requirements are placed on seal tightness and reliability.
Technical specifications
Attributes
| Logistic Weight | 227 g |
|---|---|
| Inner diameter | 140 mm |
| Outer diameter | 180 mm |
| Width | 12 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 54.02 excl. VAT
/ 10 pieces
£ 64.82 incl. VAT
- Usually arrives within 14 working days
