Shaft sealing ring (W B S NBR 70 BLACK FSGS)
Inner diameter | 35 mm |
---|---|
Outer diameter | 62 mm |
Width | 12 mm |
Logistic Weight | 31 g |
---|---|
Inner diameter | 35 mm |
Outer diameter | 62 mm |
Width | 12 mm |
Material | nbr |
Execution | outer metal-armature seal with spring and dust lip |
Usually arrives within 14 working days