References
Freudenberg Sealing Technologies:40411343
Rubix:252A5218
Manufacturer :40411343

Documents
Product details : SIMRIT 40411343 FREUDENBERG SEAL
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 68 mm |
| Width | 10 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 15.08 excl. VAT
/ Each
£ 18.10 incl. VAT
- Usually arrives within 14 working days
