Shaft sealing ring (W B S NBR 70 BLACK FSGS)
Inner diameter | 60 mm |
---|---|
Outer diameter | 75 mm |
Width | 8 mm |
Logistic Weight | 24 g |
---|---|
Inner diameter | 60 mm |
Outer diameter | 75 mm |
Width | 8 mm |
Material | NBR |
Execution | Outer metal-armature seal with spring and dust lip |
Usually arrives within 14 working days