Shaft SEALING RING HMS5
Inner diameter | 20 mm |
---|---|
Outer diameter | 32 mm |
Width | 7 mm |
Logistic Weight | 7,2 g |
---|---|
Inner diameter | 20 mm |
Outer diameter | 32 mm |
Width | 7 mm |
Material | FKM |
Execution | Gasket with embedded metal armature with spring |
Usually arrives within 14 working days