SANDVIK QS-SRDCL-202025-10XC TURNING TOOL HOLDER BORING BAR 7960744
Shank tool
See technical informationReferences
Sandvik Coromant:QS-SRDCL-202025-10XC
Rubix:318A7460
Manufacturer :7960744
EAN:7323225520447

Product details : SANDVIK QS-SRDCL-202025-10XC TURNING TOOL HOLDER BORING BAR 7960744
CoroTurn® 107 QS shank tool for turning
Technical specifications
Attributes
| Type of assembly | screw clamping |
|---|---|
| Width | 20 mm |
| Height | 20 mm |
| Angle | 90 ° |
| Clamping | 8.4 mm |
| Shank Size | 20 x 20 |
| Direction of tool | left |
Show UNSPSC/ECL@SS
£ 384.79 excl. VAT
/ Each
£ 461.75 incl. VAT
- Usually arrives within 14 working days
