SANDVIK QS-SRDCL-202025-12XC TURNING TOOL HOLDER BORING BAR 7960745
Shank tool
See technical informationReferences
Sandvik Coromant:QS-SRDCL-202025-12XC
Rubix:318A7462
Manufacturer :7960745
EAN:7323225520454


Technical specifications
| Type of assembly | screw clamping (for inserts with rail interface) |
|---|---|
| Width | 20 mm |
| Height | 20 mm |
Product details : SANDVIK QS-SRDCL-202025-12XC TURNING TOOL HOLDER BORING BAR 7960745
CoroTurn® 107 QS shank tool for turning
Technical specifications
Attributes
| Type of assembly | screw clamping (for inserts with rail interface) |
|---|---|
| Width | 20 mm |
| Height | 20 mm |
| Angle | 90 ° |
| Clamping | 40 mm |
| Shank Size | 20 x 20 |
| Direction of tool | left |
Show UNSPSC/ECL@SS
£ 384.79 excl. VAT
/ Each
£ 461.75 incl. VAT
- Usually arrives within 14 working days