References
Sandvik Coromant:QS-SDJCR 16 3C
Rubix:318A8273
Manufacturer :7446537
EAN:7323223193766


Technical specifications
| Type of assembly | screw clamping |
|---|---|
| Width | 25.4 mm |
| Height | 25.4 mm |
Product details : SANDVIK QS-SDJCR163C TURNING TOOL HOLDER BORING BAR 7446537
CoroTurn® 107, QS™ shank tool for turning
Technical specifications
Attributes
| Type of assembly | screw clamping |
|---|---|
| Width | 25.4 mm |
| Height | 25.4 mm |
| Angle | 93 ° |
| Clamping | 29 mm |
| Shank Size | 25,4 x 25,4 |
| Direction of tool | right |
Show UNSPSC/ECL@SS
£ 352.73 excl. VAT
/ Each
£ 423.28 incl. VAT
- Usually arrives within 14 working days