References
Sandvik Coromant:C2A-RSA16-LFJ18B-120DB
Rubix:318A9666
Manufacturer :8425651
EAN:7323227484754

Product details : SANDVIK C2A-RSA16-LFJ18B-120DB SOLID BORINGBAR ADAP 8425651
CoroCut® 2, shank tool for face grooving
Technical specifications
Attributes
| Length | 152.4 mm |
|---|---|
| Type | corocut® 2 shank tool for face grooving |
| Shank Size | 25.4 x 25.4 mm |
| Direction | left |
| Internal cooling | no |
| Type of clamping | clamp on top of insert |
Show UNSPSC/ECL@SS
£ 219.54 excl. VAT
/ Each
£ 263.45 incl. VAT
- Usually arrives within 14 working days
