References
Sandvik Coromant:C2A-RS25-LGH18B-092DB
Rubix:318A8323
Manufacturer :8425600
EAN:7323227484242

Product details : SANDVIK C2A-RS25-LGH18B-092DB SOLID BORINGBAR ADAP 8425600
CoroCut® 2, shank tool for face grooving
Technical specifications
Attributes
| Length | 150 mm |
|---|---|
| Type | corocut® 2 shank tool for face grooving |
| Shank Size | 25 x 25 |
| Direction | left |
| Internal cooling | yes |
| Type of clamping | screw clamp (rail insert seat / rail-lock sheet & v-shaped seat) |
Show UNSPSC/ECL@SS
£ 239.27 excl. VAT
/ Each
£ 287.12 incl. VAT
- Usually arrives within 14 working days
