Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Dressing and turning down tools
Tool holder
SANDVIK PCLNL 2525M 12 P SHANK TOOL FOR TURNING 5738233
SANDVIK PCLNL 2525M 12 P SHANK TOOL FOR TURNING 5738233
Shank Tool
References
sandvik coromant:
PCLNL2525M12
rubix:
200503
manufacturer :
5738233
Technical specifications
Total length
150
mm
Width
32
mm
Height
25
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK PCLNL 2525M 12 P SHANK TOOL FOR TURNING 5738233
Applications
Build Tool Assembly;Calculate Cutting Data
Technical specifications
Attributes
Total length
150
mm
Width
32
mm
Height
25
mm
Type of assembly
CNMG 120408
Type of tool tip attachment
Shank Tool Holder
Head length
27.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
93.20
excl. VAT
/
Each
£
111.84
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
MITSUBCARB DCLNR1616H09-T
SANDVIK C5-PSSNR-35052-12HP 5907954
SANDVIK SL70-CRDCR-18-09V CONCEPT HOLDERS FOR INSERT/ADAPTER 6632395
SANDVIK A06F-STFCL 06 5721376
PRAMET DWLNR 2020 K 08 EXTERNAL TURNING TOOL 6758079
C5PCRNL2706016-SVIK COROMANT CAPTO
SANDVIK C4-STFCR-13080-11 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728327
PRAMET DDJNR 2525 M 15 EXTERNAL TURNING TOOL 6757936
WALTER A40T-DDUNR15 TOOLHOLDERS 5522837
SANDVIK SVJBR 1212K 11-S-B1 5751812
WALTER DCLNR2525X12-P TOOLHOLDERS 7438904
WALTER DDJNL2020K11 TOOLHOLDERS TURNING GROOVING THREADING 5042237
SANDVIK C5-SRSCL-35060-08 107 CUTTING UNIT FOR TURNING 5728414
SANDVIK C4-MWLNR-27050-06 5728578
L17532322319-SVIK HD/RR CARTRIDGE