PRAMET DWLNR 2020 K 08 EXTERNAL TURNING TOOL 6758079


Tool holder Pramet

References
pramet:DWLNR2020K08
rubix:2532108
ean:3603602934352
brand logo
brand logo
Technical specifications
Width20 mm
Height20 mm

Product details : PRAMET DWLNR 2020 K 08 EXTERNAL TURNING TOOL 6758079


Double clamp turning tool for holding a 80° trigon negative insert with an inscribed circle diameter of 12.7mm, 4.76mm thick (ISO designation WN.. 0804.. ), right hand 95° side and end cutting with off-set shank, 20mm tool height x 20mm width x 125mm long for taper turning, face turning with and without shoulder and longitudinal turning with and without shoulder

Technical specifications


Attributes
Width20 mm
Height20 mm
Show UNSPSC/ECL@SS
£ 79.15 excl. VAT
/ Each
£ 94.98 incl. VAT
  • Usually arrives within 14 working days