Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Dressing and turning down tools
Tool holder
SANDVIK C5-PDUNR-27140-15M1 T-MAX P CUTTING UNIT FOR TURNING 6188393
SANDVIK C5-PDUNR-27140-15M1 T-MAX P CUTTING UNIT FOR TURNING 6188393
Tool holder Sandvik Coromant
References
sandvik coromant:
C5-PDUNR-27140-15M1
rubix:
260A1180
manufacturer :
6188393
ean:
26188393
Technical specifications
Total length
140
mm
Width
50
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK C5-PDUNR-27140-15M1 T-MAX P CUTTING UNIT FOR TURNING 6188393
Technical specifications
Attributes
Total length
140
mm
Width
50
mm
Type of assembly
DNMG
Type of tool tip attachment
Insert
Head length
115
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
317.30
excl. VAT
/
Each
£
380.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK C4-PCLNL-27120-12HP CONCEPT HOLDERS FOR INSERT/ADAPTER 6188654
SANDVIK PCLNR 2020K 09 5738409
SSDCL2020K09-SVIK T-MAX U TOOLHOLD
MITSUBCARB DCLNR1616H09 TOOL-HOLDER EXTERNAL 90022262
SANDVIK C5-DWLNL-17090-08 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728255
SANDVIK MN-34L PIN 5736444
WALTER A40T-DDUNL15 TOOLHOLDERS 5522836
CSDPN2525M12-SVIK T-MAX S TOOLHOLD
SANDVIK SDJCR 2020K 11 107 SHANK TOOL FOR TURNING 5749577
SANDVIK C4-PCLNR-27080-12HP 6188658
C6PCRNR3506519-SVIK COROMANT CAPTO
SANDVIK C8-PCLNR-55080-12 CONCEPT HOLDERS FOR INSERT/ADAPTER 5729981
TOOLHOLDER SVJBR2020K11
MITSUBCARB DCLNR2525M09 TOOL-HOLDER EXTERNAL 7008388
SANDVIK C4-DDUNL-27080-15 5727496