Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Dressing and turning down tools
Tool holder
SANDVIK PCLNR 2020K 12 P SHANK TOOL FOR TURNING 5738411
SANDVIK PCLNR 2020K 12 P SHANK TOOL FOR TURNING 5738411
Shank Tool
References
sandvik coromant:
PCLNR2020K12
rubix:
200509
manufacturer :
5738411
Technical specifications
Total length
125
mm
Width
25
mm
Height
20
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK PCLNR 2020K 12 P SHANK TOOL FOR TURNING 5738411
Applications
Build Tool Assembly;Calculate Cutting Data
Technical specifications
Attributes
Total length
125
mm
Width
25
mm
Height
20
mm
Type of assembly
CNMG
Type of tool tip attachment
Insert
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
88.26
excl. VAT
/
Each
£
105.91
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK C5-PCLNL-13080-09HP CONCEPT HOLDERS FOR INSERT/ADAPTER 6188676
CUTLINE TURNING TOOLS HOLDERS EXTER 95DEG PWLNL 2020 K08 847295
SANDVIK C5-PCLNL-27140-12M1 CONCEPT HOLDERS FOR INSERT/ADAPTER 6188377
SANDVIK SL70-CRDCR-50-09 CONCEPT HOLDERS FOR INSERT/ADAPTER 5923435
SANDVIK STFCR 2020K 11-A 107 SHANK TOOL FOR TURNING 5751517
SANDVIK R175.33-5055 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 5742472
MITSUBCARB PTGNR2525M16 TOOL-HOLDER EXTERNAL 7013338
SANDVIK C5-MWLNR-35060-08 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728123
SANDVIK C4-STFCR-11070-11 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728325
L175325047M-SVIK SQUARE SHANK HD/R
MITSUBCARB SDJCL1212F11 TOOL-HOLDER EXTERNAL 7014218
SANDVIK C6-PCLNR-45065-12 P CUTTING UNIT FOR TURNING 5730327
SCLCR1616K09S-SVIK SWISS TOOL
C5PCLNL3506019-SVIK COROMANT CAPTO
WALTER C6-DCMNN-00115-12 WALTER CAPTO TOOLS 5325914