Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Dressing and turning down tools
Tool holder
CUTLINE TURNING TOOLS HOLDERS EXTER 95DEG PWLNL 2020 K08 847295
CUTLINE TURNING TOOLS HOLDERS EXTER 95DEG PWLNL 2020 K08 847295
Turning tools holders exterior
References
giss cutline:
847295
rubix:
847295
ean:
3660338086434
Technical specifications
Total length
125
mm
Width
20
mm
Height
20
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE TURNING TOOLS HOLDERS EXTER 95DEG PWLNL 2020 K08 847295
TURNING TOOL HOLDER EXTER 95D PWLNL 2020 08
Technical specifications
Attributes
Total length
125
mm
Width
20
mm
Height
20
mm
Type of assembly
left
Type of tool tip attachment
pwlnl 2020 08
Head length
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.99
excl. VAT
/
Each
£
81.59
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
SANDVIK PCLNR 2525M 09 5738415
SVJBR2020K11B1-SVIK COROTURN 107 S
SANDVIK C8-PCMNN-00150-12HP 5729986
PRAMET A40T-PCLNR 12 BORING BAR 6757112
L17532322319-SVIK HD/RR CARTRIDGE
SANDVIK A08H-STFCL 06 5721893
SANDVIK A32T-SVUBL 16 107 BORING BAR FOR TURNING 5722416
C8DCLNR5508019-SVIK CAPTO CUTTING
SANDVIK C5-SDUCR-17090-11 5728559
MITSUBCARB SDJCL2020K11 TOOL-HOLDER EXTERNAL 7014220
SANDVIK C5-SVQBL-22110-16 107 CUTTING UNIT FOR TURNING 5728762
WALTER DDJNL2525M15 TOOLHOLDERS 5042243
SANDVIK C8-DCMNN-00150-16 CONCEPT HOLDERS FOR INSERT/ADAPTER 5729645
MITSUBCARB DCLNR2525M09-T
MITSUBCARB SDJCL1212F11 TOOL-HOLDER EXTERNAL 7014218