Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Dressing and turning down tools
Tool holder
SANDVIK SDJCL 2020K 11 107 SHANK TOOL FOR TURNING 5749500
SANDVIK SDJCL 2020K 11 107 SHANK TOOL FOR TURNING 5749500
Shank Tool
References
sandvik coromant:
SDJCL 2020K 11
rubix:
200856
manufacturer :
5749500
Technical specifications
Total length
125
mm
Width
25
mm
Height
20
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK SDJCL 2020K 11 107 SHANK TOOL FOR TURNING 5749500
Technical specifications
Attributes
Total length
125
mm
Width
25
mm
Height
20
mm
Type of assembly
DCMT
Type of tool tip attachment
Insert
Head length
21.9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
96.90
excl. VAT
/
Each
£
116.28
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK SL70-CRDCL-35-12V CONCEPT HOLDERS FOR INSERT/ADAPTER 6632452
SVIK COROTURN 107 -F INSERT
MITSUBCARB DDJNR2525M15 TOOL-HOLDER EXTERNAL 7008569
SANDVIK C5-SCLCR-17090-09 5728686
SANDVIK C4-DCLNR-17090-12 CONCEPT HOLDERS FOR INSERT/ADAPTER 5727530
MITSUBCARB PTGNR1616H16 TOOL-HOLDER EXTERNAL 7013336
C8DCRNR5508019-SVIK CAPTO CUTTING
SANDVIK SVJBR 2525M 11-B1 107 SHANK TOOL FOR TURNING 5752623
SANDVIK C5-SDUCL-17090-11 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728621
SANDVIK F12Q-SDUCR 07-ER DAMPED CARBIDE BORING BAR FOR TURNING 5734191
SANDVIK C4-DDJNR-27050-11 5727495
SANDVIK C4-SDUCR-13080-11 CONCEPT HOLDERS FOR INSERT/ADAPTER 5727793
SANDVIK TOOLHOLDER STGCL 1616H11 B1
C8DCLNR5508019-SVIK CAPTO CUTTING
SANDVIK C6-PCRNL-35065-19HP CONCEPT HOLDERS FOR INSERT/ADAPTER 5853286