Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Dressing and turning down tools
Tool holder
SANDVIK SVJBL 1212F 11 107 SHANK TOOL FOR TURNING 5752237
SANDVIK SVJBL 1212F 11 107 SHANK TOOL FOR TURNING 5752237
Shank Tool
References
sandvik coromant:
SVJBL1212F11
rubix:
202679
manufacturer :
5752237
Technical specifications
Total length
80
mm
Width
16
mm
Height
12
mm
Product details
Technical specifications
Product details : SANDVIK SVJBL 1212F 11 107 SHANK TOOL FOR TURNING 5752237
CoroTurn 107 shank tool for turning
Technical specifications
Attributes
Total length
80
mm
Width
16
mm
Height
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
101.65
excl. VAT
/
Each
£
121.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WALTER DCLNL2020X12-P TOOLHOLDERS TURNING GROOVING THREADING 6824151
SANDVIK C8-DWLNL-55080-08 CONCEPT HOLDERS FOR INSERT/ADAPTER 5729398
SANDVIK A16RPCLNR09 P SOLID BORING BAR
TOOLHOLDER A20SSCLCR09
WALTER A25T-DSKNL12 TOOLHOLDERS TURNING GROOVING THREADING 5522860
SANDVIK SVJBR 1616K 11-S-B1 5751834
SANDVIK C4-PDJNR-27050-11 CONCEPT HOLDERS FOR INSERT/ADAPTER 5727809
C8PCLNR5508019-SVIK COROMANT CAPTO
SANDVIK TOOLHOLDER PCLNL 1616H12-M
SANDVIK C6-PCLNL-22110-12M1 CONCEPT HOLDER 6188403
WALTER A32T-DWLNL08 TOOLHOLDER 5522930
WALTER DWLNL2525M06 TOOLHOLDERS TURNING GROOVING THREADING 5042206
PRAMET DWLNR 2020 K 08 EXTERNAL TURNING TOOL 6758079
C6PCLNL4506519-SVIK COROMANT CAPTO
SANDVIK C5-PDJNL-35060-15 CUTTING UNIT FOR TURNING 5728167